Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Elkay

Model # :WBB380710

MPN #: LK535AT12T4

Elkay, Commercial Faucet, LK535AT12T4

Product Description
Elkay Commercial Faucet, LK535AT12T4

DECK MNT 1HOLE, AT 12IN SPT, 1, 1 hole, 2 handle(s), 4 wristblade handle, 12 spout reach, 6.3750 spout height
  • Brass
  • Dual Lever
Concealed Deck Classroom Faucet. One hole single handle top mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.
PRICE
$499.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-3/8 in
Weight4 lbs
Inlet Connection1/2 Male in
Spout Reach12 in
Spout Height6-3/8 in

Product Details

ColorSilver
Mounting LocationDeck
MaterialChrome
Manufacturers Part NumberLK535AT12T4
Faucet Holes1
Handle StyleDouble
Pullout Spray4
BrandElkay

Compliance & Certifications

ADA CompliantYes