Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Elkay

Model # :WBB380594

MPN #: LK500GN08T4

Elkay, Commercial Faucet, LK500GN08T4

Product Description
Elkay Commercial Faucet, LK500GN08T4

DECK MNT 1HOLE, GN 8IN SPT, 1P, 1 hole, 2 handle(s), 4 wristblade handle, 8 spout reach, 11.1250 spout height
  • Brass
  • Dual Lever
Deck Mount Single Hole Gooseneck 8. Dual control. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.
PRICE
$655.00

1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4.38 in
Weight5 lbs
Inlet Connection3/8 in
Centers0 in
Spout Reach8 in
Spout Height9-3/8 in
Wall Plate4 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationDeck
MaterialChrome
Faucet Holes1
Handle StyleWrist Blade
BrandElkay

Compliance & Certifications

ADA CompliantYes