Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB500781

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Product Description
Global™ Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount

Intended Use:
Ideal for applications requiring attractive unit equipment with quick installation of general-purpose emergency lighting and exit directions. Includes directional chevron knock-out inserts on sides. Provides a minimum of 90 minutes of illumination upon loss of AC power in offices, schools, restaurants and warehouses.

Listings:
UL & cUL Listed. Meets UL924. Meets NFPA 101, NEC and OSHA requirements. Listed for use in damp locations.

Construction:
White, low-profile contemporary design. Engineering-grade thermoplastic housing is flame retardant, impact-resistant, scratch-resistant, corrosion-proof and resists dirt, dust and moisture. UV-stable resin resists discoloration from natural and man-made light sources. Fully assembled single-face combo comes with extra faceplate for double sided signaling option.

Optics:
Two- 12w LED lamp heads with 12 series-parallel white LEDs each. Track and swivel arrangement permits full range of lamp adjustment. Typical LED lamp life is 10 years.

Battery:
Sealed, maintenance-free, 9.6V nickel-cadmium battery backup delivers 90 minute capacity to emergency lamps. Constant-current charge maximizes battery life and automatically recharges after battery discharge.

Electrical:
Multi-volt input capability (120/277V). Provides low operating costs. Short-circuit protection - current-limiting charger circuitry protects printed circuit board from shorts. Test switch and status indicator for visual and manual means of monitoring system.

Mounting:
Universal mounting plate and J-box pattern for easy installation. Tool-less access for maintenance. Wall or ceiling mounted.

1 Year Limited Warranty

PROMOTIONAL PRICE
$115.56

was $135.95
Save $20.39 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22.4 in
Width8-3/8 in
Depth2-15/16 in
Height8 in

Product Details

Lettering Color FamilyRed
TypeLED Emergency Exit Combo Unit
Color TemperatureRed K
ColorWhite
Battery IncludedYes
Voltage120/277 V
Number of Faces1
Watts3.8 W
Package Quantity1
Manufacturers Part Number500781
BrandGlobal Industrial

Warranty

Warranty1 yr