+

$368.25 up to 30% OFF
Price: $258.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Column Protector, 10" Column Opening, 24" High, Yellow
Mini Column Protectors are perfect for affordable warehouse and factory protection under fire extinguishers and absorb impact from tow motors, minimizing column and fork truck damage. Column guards absorb impacts up to an 8,500 pound fork truck, at 5 mph. These blow-molded, 100% high density polyethylene protectors, feature key-locks to precent slippage and assist installation alignment. Two halves attach with easy-to-use straps with no tools required. These models are designed to fit 6", 8", 10" and 12" round or square columns.
Mini Column Protectors are perfect for affordable warehouse and factory protection under fire extinguishers and absorb impact from tow motors, minimizing column and fork truck damage. Column guards absorb impacts up to an 8,500 pound fork truck, at 5 mph. These blow-molded, 100% high density polyethylene protectors, feature key-locks to precent slippage and assist installation alignment. Two halves attach with easy-to-use straps with no tools required. These models are designed to fit 6", 8", 10" and 12" round or square columns.
Product Details
- Type Column Protector
- Impact Capacity 8,500 lbs. Fork Truck @ 5 mph
- Brand Eagle Mfg
- Opening 10" Opening
- Material High-Density Polyethylene
- Manufacturers Part Number 172410
- Color Family Yellow
Weights & Dimensions
- Height 24 IN (60.96 cm)
- Diameter 24 IN (60.96 cm)
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: JOEY HOLBROOK
Date: November 04, 2019
-
Reviewer: DAVE
Date: April 23, 2019
Your review:
We have installed 100 of these shorter column protectors and they hold up much better -
Reviewer: Terrence
Date: April 23, 2019
Your review:
Online product details and description were exactly what I ended up receiving. Ordering through the website was easy as always and delivery was timely. The product was packaged tight neat and tight and there was no damage. -
Reviewer: PAUL
Date: April 23, 2019
Your review:
These are good quality, easy to install
Product Q & A
There are no questions for this product.

Eagle Column Protector, 10" Column Opening, 24" High, Yellow
$258.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories