x

Take 15% off your entire order!

Offer applied at checkout

+

Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow

Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow

Item #: WBB0002434

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Quantity

Customers Also Viewed


Heavy-Duty Guard Rail protects pedestrians and equipment using this strong 13 gauge, steel guard rail system. Guard rails are the horizontal component of a complete Cogan® Guard Rail System. Absorbs the impact of a 10,000 lb. load at 4 mph and when combined with posts and anchored in concrete (floor anchors sold separately) this Cogan® guard rail system functions to protect.

Exact Rail Length is 2'-7" with 3' Nominal Rail Length.

Safety yellow powder coat paint finish is bright and decreases the chance of incidents in the workplace. 12-gauge roll-formed rails have 3/16" thick steel end plates punched with two 9/16" connection holes. Depending on the post chosen, guardrails can be used as a single or double rail. Hardware included (4) 1/2" x 7" Carriage Bolts; Nuts and washers to fasten rails to posts. Manufacturer Part Number GR3.

  • COLOR Yellow
  • COMPONENT STYLE Guard Rail
  • TYPE Guard Rail System
  • WEIGHT 22
  • CONSTRUCTION ASTM A607 Grade 50 Steel
  • LENGTH FEET 2'-7"
  • IMPACT CAPACITY 10,000 lbs @ 4mph
  • COLOR FINISH Safety Yellow
  • WIDTH INCHES 3
  • BRAND Cogan®
  • MANUFACTURER PART NUMBER GR3
  • ASSEMBLY Unassembled
  • DESCRIPTION 3'L Guard Rail
  • MOUNT TYPE Bold-On or Drop-in/Lift Out
  • MANUFACTURERS PART NUMBER GR3
  • FINISH Powder Coat Paint
  • LENGTH INCHES 31
  • NOMINAL LENGTH FEET 3'
  • HEIGHT INCHES 12
  • GAUGE 13
  • STYLE Guard Rail
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow

Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow

Item #: WBB0002434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow
    Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow
    Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow
    Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow
    Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant