Take 15% off your entire order!

Offer applied at checkout

CM Valustar 2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 8 FPM, 115V

CM Valustar 2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 8 FPM, 115V

Item #: WB299108A

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,767.00

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

CM Valustar 1/4 Ton Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

CM Valustar 1/4 Ton Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

CM® ShopStar 300 Lb. Electric Chain Hoist, 10' Lift, 16 FPM, 110V

CM® ShopStar 300 Lb. Electric Chain Hoist, 10' Lift, 16 FPM, 110V

CM Valustar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

CM Valustar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

Coffing® JLC 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115/230V

Coffing® JLC 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115/230V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V

CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

CM Lodestar 3 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 5.5 to 9 FPM, 230V

CM Lodestar 3 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 5.5 to 9 FPM, 230V

CM Valustar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

CM Valustar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

CM VALUSTAR ELECTRIC CHAIN HOIST

Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 115V single-phase operation. Control cord is 4' shorter than lift. Economical Hoist has regenerative braking system and a caliper disc brake to help prevent heat generation in power train. Latch-type safety hook. Weather-proof, shock resistant control station. Other hoists are available; call for information. Includes Chain Container. 1 Year Limited Warranty.

Weights & Dimensions

  • Lift 15 FT (4.57 m)
  • Head Room 25 IN (63.5 cm)
  • Lift Speed 8 FT/MIN
  • Control Cord Length 11 FT (3.35 m)
  • Weight Capacity 4,000 LBS (1818.18 kg)

Product Details

  • Voltage 115 V
  • Assembly Required Assembled
  • Horsepower 1 HP
  • Type Chain Hoist
  • Brand CM
  • Series Valustar
  • Material Aluminum
  • Manufacturers Part Number 2409B-2455
  • Color Family Orange
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Diana

    Date: April 23, 2019

    Desempe�o satisfactorio
    Your review:
    Al mes de haber comprado este equipo comenz� a "comerse" la cadena. El bot�n de subir y bajar tambi�n comenz� a da�arse. Por lo dem�s todo bien
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM Valustar 2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 8 FPM, 115V

CM Valustar 2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 8 FPM, 115V

Item #: WB299108A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant