SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Chapin 22360XP 3 Gallon Capacity Industrial Viton Degreasing & All Purpose Pump Sprayer

Chapin 22360XP 3 Gallon Capacity Industrial Viton Degreasing & All Purpose Pump Sprayer

Item #: WBB325585

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $194.95

Quantity

Customers Also Viewed

Chapin 1480 3.5 Gallon Capacity Industrial Funnel Top Poly Tank Sealing & Landscaping Sprayer

Chapin 1480 3.5 Gallon Capacity Industrial Funnel Top Poly Tank Sealing & Landscaping Sprayer

Chapin 22240XP 2 Gallon Capacity Industrial Acid Staining & Cleaning Pump Sprayer

Chapin 22240XP 2 Gallon Capacity Industrial Acid Staining & Cleaning Pump Sprayer

Chapin 2659E 2 Gallon Capacity Sanitizing & Cleaning Poly Foamimg Pump Sprayer

Chapin 2659E 2 Gallon Capacity Sanitizing & Cleaning Poly Foamimg Pump Sprayer

Jackson® 4003800 Professional Tools 5/8" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4003800 Professional Tools 5/8" X 100' Pro-flow Heavy Duty Professional Garden Hose

Bon Tool 28-101 28" Econo Scoop Aluminum Shovel W/ D-Grip Handle

Bon Tool 28-101 28" Econo Scoop Aluminum Shovel W/ D-Grip Handle

3 GAL POLY SPRAYER
  • SealTite™ acid and chemical resistant seals and gaskets
  • Wide opening for easy filling and cleaning
  • Auto/manual high pressure relief valve
  • "Lock-off" feature to prevent accidental discharge
  • Adjustable poly cone nozzle sprays coarse stream to a fine mist

Weights & Dimensions

  • Hose Length 36.0"
  • Extension Length 16 in (40.64 cm)
  • Weight 6.14 lbs (2.79 kg)

Product Details

  • Handle Material Plastic
  • Pump Type 11". Poly
  • Handle Type D-Handle
  • Capacity 3 gal (11.36 l)
  • Type Sprayer
  • Brand Chapin
  • For Sanitizing & Disinfecting Yes
  • Nozzle Type Adjustable Cone
  • Style Cleaners & Degreasers
  • Manufacturers Part Number 22360XP
  • Color Family Red/White
  • Body Material Plastic
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tanya

    Date: April 23, 2019

    Sprayer for the Deli
    Your review:
    We go through sprayers like crazy - So far so good with this one!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chapin 22360XP 3 Gallon Capacity Industrial Viton Degreasing & All Purpose Pump Sprayer

Chapin 22360XP 3 Gallon Capacity Industrial Viton Degreasing & All Purpose Pump Sprayer

Item #: WBB325585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant