+

Frequently Purchased Together
Price: $28.95
Customers Also Viewed
3M™ E-A-R™ Classic™ uncorded earplugs set the standard in hearing protection as the world's first foam earplugs. Constructed from slow-recovery foam, the disposable earplug comes in a clean, convenient pillow pack. Still one of the most widely used foam earplugs today, the 3M™ E-A-R™ Classic™ earplug is an economical, reliable choice in hearing protection. - Reusable Pillow Pack helps keep earplugs clean when they are not being worn. - Conforms to the shape of the earcanal to help create a comfortable, snug noise barrier - Slow-recovery earplug foam is flame-resistant and moisture-resistant - Noise Reduction Rating (NRR)*: 29 dB. CSA Class AL. - Test compatible with 3M™ E-A-Rfit™ Validation System. *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation™.
Weights & Dimensions
- Ear Plug Size Regular
Product Details
- Corded/Banded Uncorded
- Description E-A-R Classic Disposable Earplugs, Uncorded
- Ear Plug Material PVC
- Ear Plug Packaging Pillow Pack
- Noise Reduction Rate (NRR) 29 dB
- Disposable/Reusable Disposable
- Metal Detectable No
- Ear Plug Shape Cylinder
- Package Quantity 30 Pairs
- Brand 3M
- Ear Plug Color Family Yellow
- Series Classic
- Manufacturers Part Number 310-1060
-
Reusable Ear Plugs
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: MARTY
Date: October 15, 2020
-
Reviewer: DAVID
Date: August 07, 2020
Your review:
I used these all the time when I worked on ships and tugs. Used to sleep with them in. -
Reviewer: BUTCH
Date: July 26, 2020
Your review:
Been using them for years....finally ordered more...thx -
Reviewer: MICHELE
Date: July 26, 2020
Your review:
Best fitting hearing protection I have ever used. When I retired I was given a nice supply Of these but recently ran out. Was so glad to find them online at a reasonable price! Thank you Global Industrial! -
Reviewer: Mary
Date: July 11, 2020
Your review:
Opening the first packet of plugs I was surprised to find only 1 instead of a pair. I went through all the rest and each box had 2 so I recieved 29 1/2 pairs. Decided it was not an issue (but since you asked). The ear plugs are very comfortable, I wear them to bed & it helps block most of my hubbies snoring. -
Reviewer: Mark
Date: June 28, 2020
Your review:
Work the best -
Reviewer: Naomi
Date: June 11, 2020
Your review:
These earplugs are the best for noise reduction. A bit stiff but effective. -
Reviewer: DARLENE
Date: May 09, 2020
Your review:
These are my fav. Glad to have found them again. -
Reviewer: Sharon
Date: April 03, 2020
Your review:
The rating is for the great plugs, but I ordered two boxes of 30 each and only got 22 in one box and 24 in the other. That's 14 prs short. I called customer service twice and got cut off both times. I would like to get what I ordered and paid for. -
Reviewer: David
Date: April 23, 2019
Your review:
Used these while in the service, they provide excellent hearing protection for all sorts of adverse hearing conditions-firearms to industrial and hobby applications.
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$24.80

3M™ E-A-R Classic Foam Earplugs, Uncorded, 310-1060, 30 Pairs
$28.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories