Circle Bike Rack, 2 Bike Capacity, Flange Mount, Gray
Circular bicycle rack features a round, modern design for simplicity and security. All welded, 10-gauge steel constructed rack holds bikes upright and are ideal for athletic fields and parks with an existing cement surface. One-piece rack is easy-to-install. Securely holds up to two bicycles. Color is gray. Unassembled. Measures 37" x 33-1/2".
Global Industrial
Model # :WB708388GY
Global Industrial™ Circle Bike Rack, 2 Bike Capacity, Flange Mount, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$315.95was $349.95
Save $34.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 37 in |
| Height | 33-1/2 in |
| Weight | 33.8 lbs |
| Tube Diameter | 2-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Circle Bike Rack |
| Color | Gray |
| Mounting Location | Flange |
| Capacity | 2 Bikes |
| Material | Steel |
| Manufacturers Part Number | 708388GY |
| Brand | Global Industrial |