
$17.00 ea.
Price: $425.00 / Pkg of 25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Merit Chrome Plated Brass Schedule 40 Nipple 1/8 X 5 NPT Male
Chrome plated brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Chrome Plated red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezincify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications. Chrome plated brass nipples are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish.
Chrome plated brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Chrome Plated red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezincify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications. Chrome plated brass nipples are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish.
Weights & Dimensions
- Diameter 1/8 IN
- Length 5 IN (12.7 cm)
- Size 1/8 IN
Product Details
- Connection Style MNPT
- Package Quantity 25
- Brand Merit Brass
- Schedule 40
- Stock Type Non-Stock
- Fitting Type Nipple
- Material Chrome Plated Brass
- Manufacturers Part Number 3002-500
- Point Of Origin Domestic
Compliance & Certifications
- Lead Free Compliant Yes
Customer Review
Product Q & A
There are no questions for this product.

Chrome Plated Brass Schedule 40 Nipple 1/8 X 5 Npt Male - Pkg Qty 25
$17.0
- Product Information
- Customer Review
- Product Q&A