Merit Chrome Plated Brass Pipe Fitting 1-1/2 45 Degree Elbow NPT Female
Chrome plated brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance and the material's relative softness allows for easy installation and a tight seal. Chrome plated brass fittings are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish. These fittings contain lead and are not allowed by federal law to be installed for potable water use in the U.S.A. and its territories.
Chrome Plated Brass Pipe Fitting 1-1/2 45 Degree Elbow Npt Female - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,029.75 Sold in packages of 5 / $205.95 ea
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 in |
| Diameter | 1-1/2 in |
Product Details
| Point Of Origin | Import |
| Material | Chrome Plated Brass |
| Package Quantity | 5 |
| Connection Style | FNPT |
| Manufacturers Part Number | C102-24 |
| Fitting Type | 45 Degree Street Elbow |
| Angle | 45 |
| Brand | Merit Brass |