Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB305511

MPN #: 13156

Ergodyne® Chill-Its® Hi-Vis Low Profile Hydration Pack, Lime, 2 Liter

Product Description
Ergodyne® Chill-Its® 5155HV Low Profile Hydration Pack, Lime, 2 Liter

Low Profile Hydration Pack: Keeps workers hydrated when they're away from water sources.

Features
  • Durable 600D water-resistant rip stop polyester shell
  • Zip-up cap cover keeps debris and contaminants at bay
  • Insulated pack and tube keeps water cool
  • 100% anti-microbial bite valve with cover to protect against contaminants
  • Bite valve cover for protection from contaminants
  • Breakaway shoulder straps for added safety
  • DualCap bladder featuring smaller (60mm) cap nestled into larger (80mm) cap for easy water and ice filling
  • Capacity: 2L (2000mL) / 70oz / 2.2 hours

Application:
  • Fire/Rescue/EMT
  • Construction
  • Freight/Baggage
  • Oil/Gas Refining
  • Drilling/Mining
  • Landscaping/Grounds
PRICE
$119.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 Liters

Product Details

TypeHydration Pack
MaterialNylon
Package Quantity1
DescriptionLow Profile Hydration Pack
ColorGreen
SeriesChill-Its® 5155HV
Manufacturers Part Number13156
BrandErgodyne