Teflon is the most recognized brand of chemical resistant tubing. Teflon has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization.
Chemical Resistant High Temperature Teflon PTFE Tubing-1/8"ID x 1/4"OD x 25 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Bend Radius | 1 in |
| Inside Dimensions | 1/8 |
| Outside Diameter | 1/4 in |
| Wall Thickness | 1/16 in |
| Outside Dimension | 1/4" |
Product Details
| Color | Clear |
| Flexibility | Flexible |
| Hardness Rating | Hard |
| Durometer | 65D |
| Temperature Range | -150 to 500 () °F |
| Material | Teflon PTFE |
| Operating Pressure | 750 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-676 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA |