+

Frequently Purchased Together
Price: $1.64
Customers Also Viewed
- Gray Shade Featured In Image
- Universal nose bridge comfortably fits large user audience
- Style: Flexible Bayonet Temples
Weights & Dimensions
- Size One Size
- Weight 0.08 LBS (.04 kg)
Product Details
- Lens Color Family Clear
- Lens Material Polycarbonate
- Anti Fog No
- Side Shields No
- Description Checklite Safety Glasses
- Frame Style Frameless
- Frame Color Family Clear
- Metal Detectable No
- Brand MCR Safety
- Series Checklite
- Manufacturers Part Number CL110
- Brow Protector No
- Coating Duramass®
- Frame Material Polycarbonate
- Diopter No
- Adjustable Temple Yes
- Anti Scratch Yes
- Price Per Each
- Foam Padding No
- Hard Coat Yes
- Temple Color Family Clear
- Polarized No
- Type Frameless Safety Glasses
- Applications General®
- Nose Pad No
- Indoor/Outdoor Indoor
- Strap Included No
- UV Protection 99.99%
- Package Quantity 1
Compliance & Certifications
- Certifications ANSI Z87.1 - 2003
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Charles King
Date: September 24, 2019
-
Reviewer: Kirby
Date: April 23, 2019
Your review:
They look nice but are very poor quality. I don't recommend them. Fine for a one time use but don't try cleaning them. **Global Comment: Thank you for taking the time to review your order. Our customer service team will be in touch to offer suggestions of a safety glass that would be better suited for your needs.*** -
Reviewer: SHANNON
Date: April 23, 2019
Your review:
ITEM IS WHAT WAS EXPECTED LIGHTWEIGHT COMFORTABLE CAN SEE WELL THROUGH LENSES -
Reviewer: Chris
Date: April 23, 2019
Your review:
We have to give a high volume of safety glasses to our temporary associates and these fit the bill perfectly--cost effective and very fast shipping!
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$24.80

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$88.80

MCR Safety CL110 Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Scratch
$1.64
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories