CeeTec safety glass delivers a stylish, super lightweight wraparound design that offers both comfort and protection for men and women. The rubberized temples provide added traction and a secure, slip-free fit during extended wear. Its impact-resistant polycarbonate lens ensures reliable durability while offering 99.9% UV defense and a scratch-resistant coating, making CeeTec a dependable choice for everyday safety.
CeeTec Wrap Around Frameless Safety Glasses, Anti-Scratch, Yellow/Black Lens - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.76 Sold in packages of 12 / $2.15 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Yellow |
| Frame Color Family | Yellow |
| Strap Included | No |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | 99.99% |
| Manufacturers Part Number | 12E93103 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | Yes |
| Brand | CeeTec |
| Type | Wrap Around Frameless Safety Glasses |
| Frame Style | Frameless |
| Polarized | No |
| Adjustable Temple | No |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI, CSA Z94.3 |