SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

CDF Fine 200 Micron Mesh EZ-Strainer™ Insert EZ-55HD/F200 for 55 Gallon Drums - Pkg Qty 15

CDF Fine 200 Micron Mesh EZ-Strainer™ Insert EZ-55HD/F200 for 55 Gallon Drums - Pkg Qty 15

Item #: WB985722

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $479.25 / Pkg of 15

Quantity

Customers Also Viewed

CDF Medium 400 Micron Mesh EZ-Strainer™ Insert EZ-55HD/M400 for 55 Gallon Drums - Pkg Qty 15

CDF Medium 400 Micron Mesh EZ-Strainer™ Insert EZ-55HD/M400 for 55 Gallon Drums - Pkg Qty 15

CDF Coarse 600 Micron Mesh EZ-Strainer™ Insert EZ-55HD/C600 for 55 Gallon Drums - Pkg Qty 15

CDF Coarse 600 Micron Mesh EZ-Strainer™ Insert EZ-55HD/C600 for 55 Gallon Drums - Pkg Qty 15

CDF Drumsaver™ Insert 55CBN/33.25-G4 for 55 Gallon Steel Drums - Pkg Qty 20

CDF Drumsaver™ Insert 55CBN/33.25-G4 for 55 Gallon Steel Drums - Pkg Qty 20

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 8 mil 50 Units per Case - Pkg Qty 50

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 8 mil 50 Units per Case - Pkg Qty 50

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 4 mil 100 Units per Case - Pkg Qty 100

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 4 mil 100 Units per Case - Pkg Qty 100

55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P

55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P

Global Industrial™ 2 Drum Spill Containment Modular Platform

Global Industrial™ 2 Drum Spill Containment Modular Platform

Action Pump Piston Pump 316T for Aggressive Chemicals

Action Pump Piston Pump 316T for Aggressive Chemicals

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Action Pump Piston Pump THP-ST for Aggressive Chemicals

Action Pump Piston Pump THP-ST for Aggressive Chemicals

Global Industrial™ Easy-Steer Drum Cradle 5" & 3" Polyolefin Wheels - For 55 Gal. Steel Drums

Global Industrial™ Easy-Steer Drum Cradle 5" & 3" Polyolefin Wheels - For 55 Gal. Steel Drums

CDF EZ-Strainer™ DRUM STRAINER INSERT

Strainer Keeps Unwanted Particulates Out of Drums.

The EZ-Strainer™ Drum Strainer lies on the top of any 55 gallon open-head steel drum, allowing valuable material to be poured through while removing debris and particulate matter. Strainer can be used to remove debris from paints, coatings, adhesives, silicone, ink and any other liquid that needs to be particle free, and is great for cleaning parts over a drum by placing the parts in the inset and capturing the cleaning solution in the drum below. Patented lip ensures the strainer stays in place, and can be used with or without a drum liner. Strainer insert is molded from high molecular weight, high-density polyethylene with a 200 micron multi-element mesh center screen. Temperature resistant from -20 to 180°F. Sold in case quantities of 15 strainers.

Weights & Dimensions

  • Height 6 IN (15.24 cm)
  • Thickness 28 MIL
  • Diameter 22-3/8 Inside; 23-1/2 Outside IN
  • Weight 9 oz. LBS

Product Details

  • Type Fine 200 Micron Mesh
  • Package Quantity Sold in Case Quantity of 15 Units
  • Brand CDF
  • Material High Molecular Weight, High-Density Polyethylene
  • Capacity 55 GAL (208.2 l)
  • Manufacturers Part Number EZ-55HD/F200
  • Color Family White
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ivan Acosta

    Date: April 23, 2019

    Satisfactory Service and Product
    Your review:
    We use 55 gallon drums to collect rain water during the dry season and have been using [until now] old bed sheets to strain the debris that ultimately find their way down the rain gutters. Hopefully this will also discourage mosquitos because the disease Dengue is a problem in the Carribean. The Mesh Strainer Inserts arrived on time as promised and in good condition so I am a happy camper.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CDF Fine 200 Micron Mesh EZ-Strainer™ Insert EZ-55HD/F200 for 55 Gallon Drums - Pkg Qty 15

CDF Fine 200 Micron Mesh EZ-Strainer™ Insert EZ-55HD/F200 for 55 Gallon Drums - Pkg Qty 15

Item #: WB985722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    CDF Fine 200 Micron Mesh EZ-Strainer™ Insert EZ-55HD/F200 for 55 Gallon Drums - Pkg Qty 15
    CDF Fine 200 Micron Mesh EZ-Strainer™ Insert EZ-55HD/F200 for 55 Gallon Drums - Pkg Qty 15
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant