$39.95 ea.
Price: $799.00 / Pkg of 20
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
CDF Drumsaver STEEL DRUM INSERT
Save Valuable Time Cleaning Steel Drums by using Drum Inserts.
Seamless, vacuum-formed Drumsaver Drum Liners have a contoured lip that snaps over an open-head steel drum's top bead, preventing leakage between the insert and drum wall. Straight-sided liner features a band of accordion pleats at the top of the insert allowing closure using standard ring and bolt or lock assembly. Insert is molded from FDA approved low-density polyethylene for durability, and fits new and reconditioned drums, including drums with follower plates. Inserts can also be used when rolling drums. Perfect for mixing, pumping and storing nearly any liquid, powders and pastes including chemicals, inks, adhesives, greases, paints, coatings, silicones, and food. Temperature resistant from -40 to 175°F. Sold in case quantities of 20 inserts.
Save Valuable Time Cleaning Steel Drums by using Drum Inserts.
Seamless, vacuum-formed Drumsaver Drum Liners have a contoured lip that snaps over an open-head steel drum's top bead, preventing leakage between the insert and drum wall. Straight-sided liner features a band of accordion pleats at the top of the insert allowing closure using standard ring and bolt or lock assembly. Insert is molded from FDA approved low-density polyethylene for durability, and fits new and reconditioned drums, including drums with follower plates. Inserts can also be used when rolling drums. Perfect for mixing, pumping and storing nearly any liquid, powders and pastes including chemicals, inks, adhesives, greases, paints, coatings, silicones, and food. Temperature resistant from -40 to 175°F. Sold in case quantities of 20 inserts.
Weights & Dimensions
- Height 34 IN (86.36 cm)
- Thickness 15 MIL
- Diameter 22-1/2 IN (57.15 cm)
- Weight 24 oz. LBS
Product Details
- Type DrumSaver Insert for 55 Gallon Steel Drums
- Package Quantity Sold in Case Quantity of 20 Units
- Brand CDF
- Material FDA Approved Low-Density Polyethylene
- Capacity 55 GAL (208.2 l)
- Manufacturers Part Number 55CBN/33.25-G4
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Jeff
Date: November 26, 2019
Product Q & A
There are no questions for this product.
Accessories

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale
Item #: B1605182
Not Yet Rated
$56.95

CDF Drumsaver Insert 55CBN/33.25-G4 for 55 Gallon Steel Drums - Pkg Qty 20
$39.95
- Product Information
- Customer Review
- Product Q&A
- Accessories