Bilingual - English & French. No pinch handle. Heavy duty hinge for longer life.
Caution Wet Floor Sign Bilingual - 28" - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Width | 12" |
| Diameter | 1-1/4 in |
Product Details
| Type | 2 Sided, Multi-Lingual |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Wet Floor Sign |
| Color | Yellow |
| Manufacturers Part Number | WF-7003 |
| Brand | M2 Professional |