Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB66933

MPN #: CGA12PB

Caution Sign 14x10 Vinyl - Watch Your Step

Product Description
ANSI CAUTION SIGNS
Watch Your Step 14" x 10" Pressure Sensitive Vinyl
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.

PRICE
$18.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
Sign LegendWatch Your Step
TypeSlip, Trip & Fall Hazard Signs
ColorMulti-colored
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Legend HeadingCaution
Manufacturers Part NumberCGA12PB
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI