Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB66968

MPN #: CGA23PB

Caution Sign 14x10 Vinyl - Ear Protection Required

Product Description
ANSI CAUTION SIGNS
Ear Protection Required 14" x 10" Pressure Sensitive Vinyl
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.

PRICE
$18.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
Sign LegendEar Protection Required Beyond This Point
TypePersonal Protective Equipment Signs
ColorWhite
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Legend HeadingCaution
Manufacturers Part NumberCGA23PB
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI