ANSI CAUTION SIGNS
Forklift Traffic Area 14" x 10"
.040 Aluminum
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
Caution Sign 14x10 Aluminum - Forklift Traffic Area
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Thickness | 1/10 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Forklift Traffic Area Keep Clear |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Description | Forklift Traffic Area |
| Legend Heading | Caution |
| Manufacturers Part Number | CGA7AB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |