Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB66733

MPN #: CGA4P

Caution Sign 10x7 Vinyl - Follow Lock Out Procedures

Product Description
ANSI CAUTION SIGNS
Follow Lock Out Procedures 10" x 7" Pressure Sensitive Vinyl
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.

PRICE
$24.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height10 in
Size10 x 7 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
Sign LegendFollow Lockout Procedures
TypeLockout Tagout Signs
ColorMulti-colored
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberCGA4P
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI