- Provides 360-degree visibility for increased safety
- Portable and lightweight designs are ideal for use in any environment
- Caution message appears in English, Spanish and French
- Optional Flashing Hazard Light and Caution Top Card aid in achieving flexibility and visibility (sold separately0
Carlisle Caution Cone 36", Yellow - 3694104 - Pkg Qty 3
|
Questions & Answers (0)
Product Description
Caution Cones And Barriers Caution Cone 36" - Yellow
PRICE
$659.85 Sold in packages of 3 / $219.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Height | 36 in |
| Weight | 22 lbs |
| Size | 36 |
| Cleaning Width | 12-1/2 in |
Product Details
| Sign Legend | Caution |
| Type | 4 Sided, Multi-Lingual |
| Color | Yellow |
| Material | Plastic |
| Description | Caution Cone |
| Package Quantity | 3 |
| Manufacturers Part Number | 3694104 |
| Brand | Carlisle |
| Trademark | Caution Cones And Barriers |
Compliance & Certifications
| NSF Certified | N |