Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



EnviroNize®

Model # :WBB0014490

MPN #: ECAS5005

EnviroNize® Catholyte ECAS5005 RTU Cleaner | Degreaser, 208L

Product Description
EnviroNize® Catholyte ECAS5005 RTU Cleaner | Degreaser, 208L

EnviroNize® Catholyte is a broad scope cleaner and degreaser. Effectively REMOVES BIOFILM. No protective equipment required. No known side effects. No residue. Safe, effective, and economical. Can be used for flocculation (e.g.of heavy metals), coagulation, washing, extraction. EnviroNize® Catholyte is a highly effective low cost cleaning and degreasing detergent having a pH between 10 and 13 (replacing caustic based chemicals) removing biofilms, soil, proteins, oil, syrup, fats, and other greases. EnviroNize® Catholyte is able to strip and clean hard surfaces of scale, hydrocarbons deposits especially residues on found on grow tables. ESV3000-ASP or ESV6000-ASP.

  • Non-WHMIS Regulated
  • Natural Ingredients
  • Non-Toxic
  • Zero Residue
PRICE
$875.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ScentClinical
Size Type208 Liter
Package Quantity1
DescriptionCleaner/Degreaser Solution
pHpH 10 , pH 13
ColorClear
For Use WithB0014448, B0014447
Water SolubilityComplete
Dilution RatioRtu - Do Not Dilute
BrandEnviroNize®