Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288391

MPN #: CS-3660-8MRHD

Little Giant® Caster Steer Trailer CS-3660-8MRHD - 36 x 60

Product Description
Little Giant® Caster Steer Trailer - 36 x 60

This versatile unit can be used as an independent platform truck for manual order picking and then quickly connected into a train of trailers. The caser steer design means wheels stay under the load at all times, providing better stability with unevenly distributed loads. The two swivel casters rotate 360°, providing excellent maneuverability even in tight areas. Reinforced 12 gauge steel deck is 11-1/2" high. Heavy service casters to withstand the rigors of towing. 8" x 2" mold-on rubber wheels with cast iron centers and roller bearings. Removable pipe rack/pushbar handle extends 29" above the deck. Ring drawbar stays in upright position for manual operation as a platform truck. Pin and clevis coupler at rear

PRICE
$2,299.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2299.00
Buy 6 units - 11 units
2179.00Save $120.00 (5%)
Buy 12+ units
2109.00Save $190.00 (8%)
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width36 in
Height40 in
Weight Capacity2000 lbs
Wheel Diameter8 in
Deck Width60 in
Deck Length36 in
Deck Height11-1/2 in

Product Details

Wheel MaterialMold-on Rubber
Type3-Wheel Steer Trailer
ColorGray
Wheel TypeMold-On
Handle TypePush Handle
MaterialSteel
Manufacturers Part NumberCS-3660-8MRHD
BrandLittle Giant

Warranty

Warranty1 Year