SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nashville Wire Products Folding Wire Container Caster Kit For 40" x 32" & 48" x 40" Models

Nashville Wire Products Folding Wire Container Caster Kit For 40" x 32" & 48" x 40" Models

Item #: WB269416

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Nashville Wire Products Folding Wire Container Caster Kit For 40" x 32" & 48" x 40" Models
  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $232.00

  • Nashville Wire Products Folding Wire Container Caster Kit For 40" x 32" & 48" x 40" Models

    $141.95

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys, Keyed Differently

    $11.25

Price: $141.95

Quantity

Customers Also Viewed

Folding Wire Container GC404836S4 48x40x42-1/2 3000-4000 Lb. Cap. Drop Gate 48"Side

Folding Wire Container GC404836S4 48x40x42-1/2 3000-4000 Lb. Cap. Drop Gate 48"Side

Folding Wire Container GJR5 32x20x21 1/2" Mesh Size 1000 Lb. Capacity

Folding Wire Container GJR5 32x20x21 1/2" Mesh Size 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 40"L x 32"W x 34-1/2"H 4000 Lb. Capacity

Global Industrial™ Folding Wire Container 40"L x 32"W x 34-1/2"H 4000 Lb. Capacity

FOLDING WIRE CONTAINERS
Caster Kit
Caster Kit allows mobility of containers. Converts containers into mobile storage units. Kit includes 2 swivel, 2 rigid phenolic casters. Fits on 40" x 32" and 48" x 40" Wire Containers.

Weights & Dimensions

  • Width 2 IN (5.08 cm)
  • Diameter 4 IN (10.16 cm)
  • Weight 18 LBS (8.18 kg)

Product Details

  • Accessory Type Caster Kit
  • Brand Nashville Wire Products
  • Description 2 Swivel, 2 Rigid
  • Material Phenolic
  • Manufacturers Part Number CAKIT42P
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Todd

    Date: October 27, 2021

    Good Value
    Your review:
    Nice cage containers, easy to assemble
  • Reviewer: brian

    Date: June 28, 2020

    The kits on the wire carts have worked great in our work environment.
    Your review:
    the kits are great for moving the wire carts.
Product Q & A

There are 2 questions and 2 answers for this product.

  • Can you tell me which conatiners will work with this caster set?

    Question Asked By: Travis, November 19, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, November 20, 2019

      Hello Travis, this caster set will support multiple container models including 269408, 269749, 269409, 269750, 269411, 269410, 269751, 269412 and 269753. Please enter the model numbers into the search bar at globalindustrial.com for additional product details. Thank you for your interest in our product.

  • what weight capacity is this unit

    Question Asked By: joseph, November 16, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, this item is for a caster kit. The Uniform Distributed Load (UDL) is up to 6000 lbs. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nashville Wire Products Folding Wire Container Caster Kit For 40" x 32" & 48" x 40" Models

Nashville Wire Products Folding Wire Container Caster Kit For 40" x 32" & 48" x 40" Models

Item #: WB269416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nashville Wire Products Folding Wire Container Caster Kit For 40" x 32" & 48" x 40" Models
    Nashville Wire Products Folding Wire Container Caster Kit For 40" x 32" & 48" x 40" Models
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant