
Lift Table without Casters Shown
Price: $2,268.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
OPTIONAL CASTER BASE FOR PrestoLifts® HEAVY DUTY SCISSOR LIFTS
For transporting fully loaded lifts. Two swivel and two rigid 6" steel casters add to ease of mobility. Includes floor lock to keep unit stationary.
NOTE: Lowered Height" and Raised Height" are increased by 10-1/4" when this option is installed.
NOTE: Optional Caster Base is Factory Installed Only (not for use with units in the field).
For transporting fully loaded lifts. Two swivel and two rigid 6" steel casters add to ease of mobility. Includes floor lock to keep unit stationary.
NOTE: Lowered Height" and Raised Height" are increased by 10-1/4" when this option is installed.
NOTE: Optional Caster Base is Factory Installed Only (not for use with units in the field).
Weights & Dimensions
- Weight Capacity 2,000 LBS (909.09 kg)
- Weight 75 LBS (34.09 kg)
Product Details
- Type Caster Base
- Brand Presto
- Assembly Required No
- Material Steel
- Manufacturers Part Number XL TRANS SET
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

Caster Base & 6" Steel Casters XL TRANS SET for PrestoLifts™ Scissor Lifts
$2268.0
- Product Information
- Customer Review
- Product Q&A