Add mobility to your workbench. Caster kit includes two fixed and two locking swivel casters with 5" wheels.
Global Industrial
Model # :WB238CP35
Global Industrial Caster Base Set for Flared Leg 48 to 72"W x 30 & 36"D Workbench Gray
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 15.2 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Description | For 48" to 72"W Flared Leg Workbenches |
| Color | Gray |
| Manufacturers Part Number | 238CP35 |
| Wheel Type | Swivel, Locking |
| Brand | Global Industrial |