North by Honeywell 7584P100, Combination Gas and Vapor Cartridges, 2/Pk
North® Ammonia and Methylamine cartridge for 5400, 5500, 7400 and 7500 Series air purifying respirator (APR). When properly fitted these cartridges protect agiast Ammonia and Methylamine. The additional P100 particulate filter adds protection against all particulates.
North® Combination Gas and Vapor Cartridges, 7584P100, 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$44.18was $65.95
Save $21.77 (33%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 22.200 in |
| Height | 2-3/4 in |
| Weight | 0.6 lbs |
| Size | Standard |
Product Details
| Type | Mulit-Gas Combination Cartridge |
| Color | Magenta, Green |
| Resistance | Non-Oil Based Particles |
| For Use With | 5500, RU8500, 7700, 5400, RU6500, and 7600 Series Respirators |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge, Filter |
| Cartridge Approved For | P100,AM,MA |
| Nuisance Odor Removal | Multi-Gas Irritants |
| Material | Plastic Casing |
| Description | Ammonia, Methylamine Cartridge w/Filter |
| Package Quantity | 2 |
| Filter Class | P100 |
| Manufacturers Part Number | 7584P100 |
| Respirator Connection Type | Bayonet |
| Brand | North Safety |
Compliance & Certifications
| Certifications | NIOSH Approved to 42 CFR Part 84 |