Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Century

Model # :WBB244685

MPN #: FEH1056S

Century FEH1056S, Carrier Replacement 1050 RPM 460 Volts 1/2 HP

Product Description
  • Hertz: 60
  • Overload: Automatic
  • Phase: 1
PRICE
$519.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length6 in
Shaft Diameter0.5

Product Details

Bearing TypeBall
Horsepower1/2 HP
Number of Speeds1
Frame48
Hertz60 Hz
RotationCCW/CW °
Motor RPM 60 Hertz1050 rpm
Enclosure TypeTotally Enclosed
Mounting LocationBelly Band/Stud
Voltage460 V
Phase1
Full Load Amps0.9 FLA
Manufacturers Part NumberFEH1056S
Rated RPM1050
Service Factor1
RPM Range1001-1100 rpm
BrandCentury