Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Jackson Safety

Model # :WBB2836645

MPN #: 20778

Jackson Safety Cap-Mounted Safety Ear Muffs, Noise Reducing & Dielectric, 27dB NRR, Black

Product Description
Headband style features innovative design with soft padded headband that adjusts to most head shapes. Dielectric design with no exposed metal parts.

Features:
  • Various noise levels available in headband or cap mount styles
  • Headband style features innovative design with soft padded headband that adjusts to most head shapes and sizes
  • Dielectric design means no exposed metal parts
  • Available in orange, red, and black
  • ANSI S3.19-1074


PRICE
$82.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Noise Reduction Rate (NRR)27 dB
Package Quantity1
DescriptionCap-Mounted Safety Ear Muffs
SeriesH70 Vibe
Manufacturers Part Number20778
Ear Muff Shell Color FamilyBlack
DielectricYes
Earmuff StyleCap Mount
BrandJackson Safety

Compliance & Certifications

CertificationsANSI S3.19-1974