This full size, mobile can rack has an aluminum top. It also has sloped glides for easy can retrieval. This can rack comes with 2 rigid and 2 swivel 4" plate casters. Made from aluminum construction and is best used with #10 and #5 sized cans.
Advance Tabco® Full Size Can Rack, 162 (#10 Cans). 216 (#5 Cans)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,359.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/8 in |
| Depth | 24-3/4 in |
| Height | 71 in |
Product Details
| #5 Can Capacity | 216 |
| #10 Can Capacity | 162 |
| Material | Aluminum |
| Description | Full Size Can Rack |
| Caster Type | 2 Swivel, 2 Rigid |
| Manufacturers Part Number | CR10-162M-X |
| Casters | 4" |
| Brand | Advance Tabco |
Compliance & Certifications
| Certifications | NSF |