This shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged 14 ga, steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. The cabinet desk has single locking handle and permits full-width access to lower compartment. The cabinet includes an adjustable center shelf. The desk has a durable blue powder coat finish, and it is easy to assemble.
Global Industrial
Model # :WB300912
Global Industrial Cabinet Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue
|
Questions & Answers (0)
Product Description
PRICE
$939.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 51-1/2 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Base |
| Color | Blue |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Cabinet, Compartment, Drawer, Shelf |
| Number of Doors | 2 |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Fixed |
| Manufacturers Part Number | 300912 |
| Number of Cabinets | 1 |
| Brand | Global Industrial |