Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Caldwell

Model # :WB251838

MPN #: CPL-4.5

Caldwell C-Hook Pipe Lifter CPL-4.5 9000 Lb. Capacity

Product Description
This Industrial Pipe Lifter Provides A Quick And Efficient Way To Pick And Replace Precast Concrete Pipe.

C-hook pipe lifter handles up to 8'L sections of precast concrete pipe. Pipe lifter eliminates the need to dig a hole under the pipe, increasing productivity. Multiple lifting points allow handling of a variety of pipe lengths. Bail is designed to remain upright for easy attachment. Pipe lifter can be easily hooked and attached to hoists, cranes and forklifts. All welded steel construction. Replaceable non-skid urethane saddle prevents pipe from slipping off. Meets ANSI/AWS D14.1 requirements, as well as ASME B30.20 and BTH-1 2008 standards.

PRICE
$11,049.00

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity9000 lbs
Weight700 lbs
Throat Depth8 in
Head Room37-1/3 in
Arm Length54 in
Bail Opening4 x 7 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorRed
Manufacturers Part NumberCPL-4.5
BrandCaldwell