- Adjustable soft tip temples feel good even after extended wear
- High impact lens blocks 99.9% UV
- Lens angle adjustability
- Soft universal-fit nose bridge
3M™ BX™ Reader Safety Glasses, 11375-00000-20, Clear Lens, Silver Frame, +2.0
Write a Review
|
Questions & Answers (0)
Product Description
3M™ BX™ Reader Protective Eyewear, 11375-00000-20, Clear Lens, Silver Frame, +2.0
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Clear |
| Frame Color Family | Silver/Black |
| Applications | General® |
| Hard Coat | No |
| Lens Material | Polycarbonate |
| Anti Scratch | No |
| Temple Color Family | Silver/Black |
| UV Protection | 99.99% |
| Manufacturers Part Number | 7000052794 |
| Indoor/Outdoor | Indoor |
| Side Shields | Yes |
| Brand | 3M |
| Type | Half Frame Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Adjustable Temple | Yes |
| Series | BX |
| Metal Detectable | No |
| Diopter Strength | +2 |
| Diopter | Yes |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | BX™ Safety Eyewear, |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z-87.1-2003 Standards |