Bus Smoking Shelter Flat Roof with Three Sided Open Front 6'5"W x 3'8"D x 7'H Gray
Flat roof smoking and bus shelter provides a smoking environment, also can be used as a convenient bus stop at office building, campus, universities and hospitals and more. Smoking shelter helps reduce OSHA fines and insurance premiums while protecting smokers from weather conditions
Framing is made with rugged, powder coated 1-9/16" x 2-3/8" carbon steel pipes for strength. 0.4" thickness clear wall polycarbonate side panels. Roof is made with 1.2mm thickness opaque off-white two pieces of corrugated PVC board, withstand 440 lb. weight capacity. Legs include 5mm steel plates 4-3/4" x 4-3/4" for floor anchoring to concrete. Measures 77"W x 44"D x 84"H overall. Inside Dimensions 73"W x 42"D. Easy assembly. Wind rating of 38 mph. 1 year limited warranty.
Global Industrial
Model # :WB493404
Global Industrial Bus Smoking Shelter Flat Roof W/ Three Sided Open Front 6'5"Wx3'8"Dx7'H Gray
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$3,459.00was $4169.00
Save $710.00 (17%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 77 in |
| Depth | 44 in |
| Height | 84 in |
| Inside Width | 73 in |
| Inside Depth | 42 in |
| Weight | 232 lbs |
Product Details
| Assembly Required | Yes |
| Type | 3-Sided with Front Opening |
| Bench/Backrest Included | No |
| Color | Gray |
| Style | Flat Roof |
| Capacity | 4 People |
| Material | Galvanized Tube / PC Panels / PVC Roof |
| Description | Shelter |
| Manufacturers Part Number | 493404 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |