Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB493404GYP

Global Industrial™ Bus Smoking Shelter 3-Side W/GRY 5 Gallon Outdoor Ashtray 6'5"Wx3'8"Dx7'H

Product Description
Bus Smoking Shelter Flat Roof 3-Side Open Front With Gray 5 Gallon Outdoor Ashtray 6'5"W x 3'8"D x 7'H. Purchase Bundle and Save

Flat roof smoking and bus shelter provides a smoking environment, also can be used as a convenient bus stop at office building, campus, universities and hospitals and more. Smoking shelter helps reduce OSHA fines and insurance premiums while protecting smokers from weather conditions. Framing is made with rugged, powder coated 1-9/16" x 2-3/8" carbon steel pipes for strength. 0.4" thickness clear wall polycarbonate side panels. Roof is made with 1.2mm thickness opaque off-white two pieces of corrugated PVC board, withstand 440 lb. weight capacity. Legs include 5mm steel plates 4-3/4" x 4-3/4" for floor anchoring to concrete. Measures 77"W x 44"D x 84"H overall. Inside Dimensions 73"W x 42"D. Easy assembly. 1 year limited warranty.



Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtrayloaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39"H x 15" diameter. Holds over 14,000 butts.

PRICE
$4,205.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
4205.00
Buy 3 units - 5 units
4119.00Save $86.00 (2%)
Buy 6+ units
4029.00Save $176.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width77 in
Depth44 in
Height84 in
Inside Width73 in
Inside Depth42 in
Weight232 lbs

Product Details

Assembly RequiredYes
Type3-Sided with Front Opening
Bench/Backrest IncludedNo
ColorGray w/Gray Urn
StyleFlat Roof
Capacity4 People
MaterialGalvanized Tube / PC Panels / PVC Roof
DescriptionShelter with Gray Urn
Manufacturers Part Number493404GYP
BrandGlobal Industrial

Warranty

Warranty1 yr