Rubber straps are ideal for tying down cargo on trailers trucks, campers, etc. as well as bundling cargo together. Designed with EPDM (Ethylene Propylene Diene Monomer - M-class) rubber and wire S-hook on each end. Straps in EPDM rubber are an excellent choice for hot climates and extended sun exposure since they can better resist degrading from UV rays. Price for pack of 10.
K-Tool KTI-73849 Bungee Cords 15" Epdm Rubber Strap - 10 Pack, Black - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$42.00 Sold in packages of 2 / $21.00 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Weight | 2 lbs |
| Bungee Length | 15 in |
Product Details
| Cord Material | EPDM Rubber |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | KTI-73849 |
| Accessory Type | Bungee Cord and Strap |
| End Type | S Hook |
| Hook Material | Galvanized Carbon Steel |
| Brand | K-Tool International |