- Service Sink
- One Compartment
- 24"X21"X8"
- 8" High Splash
- Galvanized Legs Plastic Feet
- S/S Open Frame Base
- Side Crossrails
- S/S Bullet Feet
- Heavy Gauge Stainless Steel
- Overall 25" F/B X 27" L/R
Advance Tabco® Budget Kitchen Sink, 1 Compartment, 24"L x 24"W Bowl, 24"L x 41"H Overall
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,019.00
1
1
Ships in 15 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 27-1/2 in |
| Height | 41 in |
| Compartment Length | 24 in |
| Compartment Width | 24 in |
| Compartment Depth | 14 in |
| Backsplash Height | 8 in |
| Drain Rough-In Locations | 3.5" Centered |
| Faucet Centers | 8 in |
| Steel Gauge | 16 ga |
Product Details
| Stainless Series | 430 |
| Style | No Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 4-41-24-X |
| Faucet Holes | 2 |
| Brand | Advance Tabco |
Compliance & Certifications
| NSF Certified | No |