Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Rubbermaid

Model # :WB239038

MPN #: FG757788YEL

Rubbermaid WaveBrake® 2.0 Mop Bucket & Wringer Combo w/Down Press, 35 Qt. FG757788YEL

Product Description
WaveBrake 2.0 mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process .No-rust casters. Graduated marks for measuring fluid. Bucket and wringer are made from structural web plastic construction for durability. Wring mops with 18% less effort. Wringer Handle is made from steel, with a comfort grip for long-lasting durability. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Wringer effectively wrings a variety of mop sizes, ranging from XS – XL (10oz – 32oz). Accepts optional dirty water bucket FG9C7400RED (MODEL B56574).

PRICE
$275.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width15-1/2 in
Height36-1/2 in

Product Details

Assembly RequiredNo
TypeDown Press
ColorYellow
Bucket Capacity26-35 qt
Capacity8 gal
MaterialPlastic
DescriptionWaveBrake® Bucket & Wringer Combo with Down Press
Package Quantity1
Manufacturers Part NumberFG757788YEL
Wringer Capacity16-32 oz
BrandRubbermaid