- Made of durable plastic and reinforced with drag skids for maximum longevity and allowing the can to be dragged over any surface
- Stackable design with the elimination of the cans vacuum seal during transport
- Ergonomic hand holds on the bottom of the can make emptying contents easy and efficient
- Integrated bag cinches
- Food Safe - NSF 2 and NSF 21 certified for storing, separating and color-coding various food products
- Color Code Program - Aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
Carlisle Bronco Round Waste Container 55 Gallon, Blue - 84105514 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.90 Sold in packages of 2 / $189.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33-1/8 in |
| Weight | 17.9 lbs |
| Diameter | 26-1/2 in |
Product Details
| Type | Utility Trash Can |
| Color | Blue |
| Series | Bronco |
| Lid | No |
| Capacity | 55 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | 84105514 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Carlisle |
| Trademark | Bronco |
Compliance & Certifications
| NSF Certified | Yes |