- Feature heavy duty construction with double-reinforced stress ribs
- Ergonomic Comfort Curve handles provide easy handling - even when full
- NSF Std. 21 listed containers & lids available in 5 Spectrum colors for HACCP support
- BPA free
- Reinforced drag skids prolong thelife of the can
- Deep hand holds on base for safe controlled tipping or overhead lifting
- NSF Std. 2 for food contact and cleanability
Carlisle Bronco Round Waste Container 32 Gallon, Orange - 34103224
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 27-3/4 in |
| Weight | 34.4 lbs |
| Diameter | 22-3/8 in |
Product Details
| Type | Utility Trash Can |
| Color | Orange |
| Series | Bronco |
| Lid | No |
| Capacity | 32 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 34103224 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | Yes |