- Made of durable plastic and reinforced with drag skids for maximum longevity and allowing the can to be dragged over any surface
- Stackable design with the elimination of the cans vacuum seal during transport
- Ergonomic hand holds on the bottom of the can make emptying contents easy and efficient
- Integrated bag cinches
- Food Safe - NSF 2 and NSF 21 certified for storing, separating and color-coding various food products
- Color Code Program - Aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
Carlisle Bronco Recycling Waste Container 32 Gallon, Blue - 841032REC14 - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$323.80 Sold in packages of 4 / $80.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-7/16 in |
| Height | 27-7/8 in |
| Weight | 9 lbs |
| Diameter | 21-7/16 in |
Product Details
| Type | Utility Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Series | Bronco |
| Lid | No |
| Capacity | 32 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 841032REC14 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle |
| Shape | Round |
| Brand | Carlisle |
| Trademark | Bronco |
Compliance & Certifications
| NSF Certified | Yes |