Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB642180

MPN #: 34103503

Carlisle Bronco Funnel Lid For 32 Gallon, Black - 34103503 - Pkg Qty 4

Product Description
Bronco™ Funnel Lid for 32 Gallon - BlackFunnel Lid for use with 32 Gal Bronco™ Container

PRICE
$439.80  Sold in packages of 4 / $109.95 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5 in
Weight2 lbs
Size32 Gal.
Diameter22-2/3 in

Product Details

TypeFunnel Lid
ColorBlack
SeriesBronco™
For Use WithBronco™ 32 Gal Containers
Capacity32 gal
MaterialPlastic
Package Quantity4
Manufacturers Part Number34103503
Indoor/OutdoorIndoor/Outdoor
ShapeRound
BrandCarlisle
TrademarkBronco™

Compliance & Certifications

NSF CertifiedN