Bronco™ Round Waste Container Dome Lid With Hinged Door 32 Gallon - BlackDome Lid for us with 32 Gal Bronco™ Container
Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - 34103403
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-1/5 in |
| Weight | 9 lbs |
| Size | 32 Gal. |
| Diameter | 22-5/6 in |
Product Details
| Type | Dome Lid |
| Color | Black |
| Series | Bronco |
| For Use With | Bronco 32 Gal Containers |
| Capacity | 32 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 34103403 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Carlisle |
| Trademark | Bronco |
Compliance & Certifications
| NSF Certified | N |