x

Take 15% off your entire order!

Offer applied at checkout

Brasscraft 3/8" Fip Inlet X 3/8" Od Tube Outlet Chrome Plated Brass Multi-Turn Angle Valve - Pkg Qty 60

Brasscraft 3/8" Fip Inlet X 3/8" Od Tube Outlet Chrome Plated Brass Multi-Turn Angle Valve - Pkg Qty 60

Item #: WBB580809

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $810.00 / Pkg of 60

Quantity

Customers Also Viewed

This BrassCraft 3/8 in. x 3/8 in. O.D. Chrome-Plated Brass Multi-Turn Angle Valve features brass body " one-piece construction. The flow of water is controlled by the stem. Washers act as a seal to keep water flowing to the stop while keeping contaminants out of the water flow. The stops have removable handles. Repairable in the field. Made in the USA.

  • COLOR FINISH Chrome
  • PACKAGE QUANTITY 5
  • PSI 125
  • SIZE 3/8" x 3/8"
  • STYLE Multi-Turn Angle Valve
  • TYPE Angle
  • VALVE TYPE Supply Stop
  • WIDTH INCHES 2-1/4 (5.72 cm)
  • INLET CONNECTION 3/8"
  • OUTLET CONNECTION 3/8"
  • DEPTH INCHES 1-3/16 (3.02 cm)
  • BRAND BrassCraft
  • HEIGHT INCHES 2-3/4 (6.99 cm)
  • LEAD FREE COMPLIANT Yes
  • CONSTRUCTION Brass
  • MANUFACTURERS PART NUMBER OR15 XC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brasscraft 3/8" Fip Inlet X 3/8" Od Tube Outlet Chrome Plated Brass Multi-Turn Angle Valve - Pkg Qty 60

Brasscraft 3/8" Fip Inlet X 3/8" Od Tube Outlet Chrome Plated Brass Multi-Turn Angle Valve - Pkg Qty 60

Item #: WBB580809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant