Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.
Marathon Motors Brakemotor, Y987, 145THTN8043, 2HP, 230/460V, 1800RPM, 145TC FR, 3PH, TENV
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,819.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 83 lbs |
| Opposite End Bearing Size | 6205 |
| Drive End Bearing Size | 6205 |
Product Details
| Catalog Number | Y987 |
| KVA Code | M |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Rigid |
| Kilowatts | 1.49 kW |
| Phase | 3 |
| Manufacturers Part Number | Y987 |
| Enclosure | TENV |
| Service Factor | 1 |
| Bearing Drive End | 6205 |
| Brand | Marathon Motors |
| RPM | 1800 rpm |
| Insulation Class | F |
| Horsepower | 2 HP |
| Orientation | Horizontal |
| Frame | 145TC |
| Starting Type | Inverter Only |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 2000:1 |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 85.5 |
| Full Load Amps | 6/3 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | A |
| UL | Recognized Construction and Protector |