x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Brakemotor, D401, 56C17F5353, 1/2HP, 115/208-230V, 1800RPM, 56C FR, 1PH, TEFC

Actual product may differ from image shown

Marathon Motors Brakemotor, D401, 56C17F5353, 1/2HP, 115/208-230V, 1800RPM, 56C FR, 1PH, TEFC

Item #: WBB869246

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $936.00

Quantity

Customers Also Viewed

Marathon Motors Brakemotor, D401, 56C17F5353, 1/2HP, 115/208-230V, 1800RPM, 56C FR, 1PH, TEFC

Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.

  • HORSEPOWER 1/2
  • ENCLOSURE TEFC
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • RPM 1800/1500
  • PHASE 1
  • VOLTAGE 115/208-230
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6203
  • WEIGHT 34 (15.45 kg)
  • UL Recognized Construction
  • CSA Y
  • CATALOG NO. D401
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER D401
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • FL AMPS 8.8/4.2-4.4
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Cap Start Ind Run
  • NEMA DESIGN L
  • 50 Hertz kW 0.25
  • 50 Hertz HP 1/3
  • 50 Hertz SF 1
  • FL EFFICIENCY 66
  • 50 Hertz FL Amps 10.2/5.1
  • 50 Hertz Voltage 110/220
  • KVA-CODE L
  • 50 Hertz FL eFF 48.00 Percent
  • KILOWATS 0.37
  • MODEL NUMBER 56C17F5353
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Brakemotor, D401, 56C17F5353, 1/2HP, 115/208-230V, 1800RPM, 56C FR, 1PH, TEFC

Marathon Motors Brakemotor, D401, 56C17F5353, 1/2HP, 115/208-230V, 1800RPM, 56C FR, 1PH, TEFC

Item #: WBB869246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant