x

Take 15% off your entire order!

Offer applied at checkout

Bradley Corp® Wash Fountain, Semi-Circular, Raising Vent, Series SN2003, 3 Person

Bradley Corp® Wash Fountain, Semi-Circular, Raising Vent, Series SN2003, 3 Person

Item #: WBB275751

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$11,342.55 up to 14% OFF

Price: $9,780.00

Quantity

Customers Also Viewed

Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.

  • BRAND Bradley Corporation
  • MANUFACTURERS PART NUMBER S93-628
  • TYPE Semicircular
  • COLOR FINISH Stainless Steel
  • INCLUDES Soap Dispenser
  • CONSTRUCTION Stainless Steel
  • DRAIN TYPE Centrally Rising Vent With Supplies From Above
  • OVERALL LENGTH INCHES 36 (91.44 cm)
  • OVERALL HEIGHT INCHES 43.5 (110.49 cm)
  • STANDARDS UPC
  • WATER CONNECTION INCHES 1/2 (1.27 cm)
  • ADA COMPLIANT No
  • PSI 20-80
  • OVERALL WIDTH INCHES 25-1/4 (64.14 cm)
  • GALLONS PER MINUTE 0.50 (1.89 l)
  • DRAIN CONNECTION INCHES 1-1/2 (3.81 cm)
  • NUMBER OF STATIONS 3
  • BASIN HEIGHT INCHES 34 (86.36 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bradley Corp® Wash Fountain, Semi-Circular, Off-line Vent, Series SN2003, 3 Person

Item #: B275750

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$9,780.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley Corp® Wash Fountain, Semi-Circular, Raising Vent, Series SN2003, 3 Person

Bradley Corp® Wash Fountain, Semi-Circular, Raising Vent, Series SN2003, 3 Person

Item #: WBB275751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant