x

Take 15% off your entire order!

Offer applied at checkout

Bradley Corp® Wash Fountain, Semi-Circular,110/24 VAC, Series SN202, 4 Person

Bradley Corp® Wash Fountain, Semi-Circular,110/24 VAC, Series SN202, 4 Person

Item #: WBB275710

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$12,031.58 up to 14% OFF

Price: $10,359.00

Quantity

Customers Also Viewed

Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.

  • BRAND Bradley Corporation
  • MANUFACTURERS PART NUMBER S93-634
  • WEIGHT LBS 161 (73.18 kg)
  • WIDTH INCHES 54 (137.16 cm)
  • HEIGHT INCHES 29 (73.66 cm)
  • TYPE Liquid Soap Dispenser
  • LITERS PER MINUTE 7.57
  • ADA COMPLIANT Yes
  • ACTIVATION Infrared Activation
  • VOLTAGE 110/24 VAC
  • OVERALL WIDTH INCHES 25-1/4 (64.14 cm)
  • GALLONS PER MINUTE 2 (7.57 l)
  • MIXING VALVE Thermostatic Mixing Valve
  • SHAPE Semi-Circular
  • DRAIN CONNECTION INCHES 1-1/2 (3.81 cm)
  • NUMBER OF STATIONS 4
  • BASIN HEIGHT INCHES 34 (86.36 cm)
  • COLOR FINISH Stainless
  • INCLUDES Soap Dispenser
  • CONSTRUCTION Sentry
  • DRAIN TYPE Centrally Rising Vent W/Supplies From Above
  • OVERALL LENGTH INCHES 54 (137.16 cm)
  • OVERALL HEIGHT INCHES 42-3/4 (108.59 cm)
  • STANDARDS ADA Compliant, UPC
  • WATER CONNECTION INCHES 1/2 (1.27 cm)
  • PSI 20-80
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley Corp® Wash Fountain, Semi-Circular,110/24 VAC, Series SN202, 4 Person

Bradley Corp® Wash Fountain, Semi-Circular,110/24 VAC, Series SN202, 4 Person

Item #: WBB275710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant